Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16 ft. Compact Wide Blade Magnetic Tape Measure 48-22-0316

16 ft. Compact Wide Blade Magnetic Tape Measure (Discontinued)

  • Mfr # 48-22-0316
  • Zoro # G5144125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0316
Zoro #
G5144125
UPC #
045242560318
Country of Origin
Viet Nam

Dimensions

Blade Length
16 ft
Blade Width
1 in
Length
16 ft.
Case Length
3 1/8 in
Blade Length - SAE
16 ft
Case Depth
2 in
Case Height
2 5/8 in
Standout Length
12 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Double Hook
Case Color
Black, Red
Stud Markings
Yes
Features
Double-Sided, Finger Brake, Tether Ready
Standout
12 ft
Blade Coating
Nylon
Graduation Type
in/ft
Lock Type
Slide
Blade Color
Yellow
Graduations
1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Case Type
Closed
Belt Clip
Belt Clip Included
Rewind Type
Automatic
Numeric Format
Fractional
Specialized Scales
Architect's Scale, Stud Markings
Orientation
Horizontal
Hook Construction
3-Rivet
Blade Return Type
Automatic
Graduation Units
Feet, Inches
System of Measurement
SAE
Accuracy
+/- 1/16 in
Graduation Color
Black
Zero Point Location
Hook End
Blade Type
Double-Sided
Numeric Marks
Inches

Description

When you need to measure a large area, the Milwaukee 48-22-0316 Tape Measure is the tool for the job. The tape measure has a 16 ft. blade and 1 in. wide blade that can be easily extended out from its compact case. It also features a magnetic hook for picking up screws and nails when you're working on small projects. The graduations are clear and easy to read, with measurements displayed in both inches and feet. This high quality tape measure is built to last, giving you accurate measurements time after time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.