Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16 ft Tape Measure, 1 5/16 in Blade 48-22-0216M

16 ft Tape Measure, 1 5/16 in Blade (Discontinued)

  • Mfr # 48-22-0216M
  • Zoro # G3977712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0216M
Zoro #
G3977712
UPC #
045242548033
Country of Origin
Viet Nam

Dimensions

Blade Length
16 ft
Length
16 ft.
Blade Width
1 5/16 in
Standout Length
14 ft
Case Depth
2 1/8 in
Case Length
3 1/4 in
Blade Length - SAE
16 ft
Case Height
2 3/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Magnetic Double Hook
Case Color
Black, Red
Graduation Type
in/ft
Blade Coating
Nylon
Standout
14 ft
Tape Measure Product Grouping
Tape Measure
Features
Double-Sided, Finger Brake, Tether Ready
Lock Type
Slide
Graduations
1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Stud Markings
Yes
Belt Clip
Belt Clip Included
Blade Color
Yellow
Rewind Type
Automatic
Case Type
Closed
Specialized Scales
Architect's Scale, Stud Markings
Graduation Units
Feet, Inches
Numeric Marks
Inches
Blade Type
Double-Sided
Hook Construction
3-Rivet
Orientation
Horizontal
Numeric Format
Fractional
Accuracy
+/- 1/16 in
System of Measurement
SAE
Graduation Color
Black
Zero Point Location
Hook End
Blade Return Type
Automatic
Options Included
Magnetic

Description

Tape Measure, Features Double-Sided, Finger Brake, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 5/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.