Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16 Gauge Nibbler 6890

16 Gauge Nibbler (Discontinued)

  • Mfr # 6890
  • Zoro # G4936951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6890
Zoro #
G4936951
UPC #
045242059607
Country of Origin
China

Dimensions

Min. Cut Radius
1 3/4 in
Tool Length (In.)
11 1/4 in
Overall Length
11 1/4 in
Minimum Cutting Radius
1 3/4 in
Cord Length
8 ft

Details

Item
Nibbler
Amps @ 120V
4
Voltage
120V AC/DC
Corded/Cordless
Corded
Steel Capacity (Gauge)
16
Features
AC DC Paddle Switch, Cut Width 1 1/2 in, Cuts Up To 7 ft per Minute, Starting Hole Required
Includes
Hex Wrench, Plate Wrench
Cord
8 ft
Stainless Steel Capacity (Gauge)
18
Corded/Banded
Corded
Tool Weight (Lb.)
4.8
No Load Strokes/Minute
1900
Swivel Angle
0 Degrees
Tool Weight
4.8 lb
Application
Metal Cutting
Speed Setting
Single Speed
Handle Type
Barrel Grip
Minimum Strokes per Minute
1,900 stroke/min
Maximum Strokes per Minute
1,900 stroke/min
Capacity Steel
16 ga
Current
4 A
Number of Pieces
3
Maximum Cutting Rate
7 fpm
Throttle Type
Trigger
Capacity Stainless Steel
18 ga
Power Source
Corded

Description

Nibbler, Capacity Steel 16 ga, Capacity Stainless Steel 18 ga, Minimum Cutting Radius 1 3/4 in, Swivel Angle 0 Degrees , Maximum Strokes per Minute 1,900 stroke/min, Minimum Strokes per Minute 1,900 stroke/min, Cord Length 8 ft, Current 4 A, Voltage 120V AC/DC, Power Source Corded, Application Metal Cutting, Features AC DC Paddle Switch, Cut Width 1 1/2 in, Cuts Up To 7 ft per Minute, Starting Hole Required, Handle Type Barrel Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.