Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16 Gauge Shear 6805

16 Gauge Shear (Discontinued)

  • Mfr # 6805
  • Zoro # G2744603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6805
Zoro #
G2744603
UPC #
045242059300
Country of Origin
China

Dimensions

Overall Length
10 1/4 in
Min. Cut Radius
1 in
Tool Length (In.)
10 1/4 in
Cord Length
8 ft
Minimum Cutting Radius
1/2 in

Details

Item
Shear
Bearings
Ball & Needle
Corded/Cordless
Corded
No Load Strokes/Minute
4000
Cord
8 ft 2-Cond.
Features
Feeler Gauge, Hex Wrench, Toggle Switch
Corded/Banded
Corded
Amps @ 120V
4.0
Stainless Steel Capacity (Gauge)
18
Tool Weight (Lb.)
5
Steel Capacity (Gauge)
16
Application
Metal Fabrication, Sheet Metal Work
Includes
Feeler Gauge, Hex Key
Voltage
120V AC/DC
Maximum Strokes per Minute
4,000 stroke/min
Capacity Steel
16 ga
Current
4 A
Blade Type
Right, Left
Handle Type
Barrel Grip
Power Source
Corded
Throttle Type
Trigger
Primary Material Application
Sheet Metal
Shear Style
Scroll Cut
Minimum Strokes per Minute
4,000 stroke/min
Number of Pieces
3
Locking
Lock-Off and Lock-On
Speed Range
4,000 SPM
Capacity Stainless Steel
18 ga
Swivel Angle
0 Degrees
Tool Weight
5 lb
Blades Included
No

Description

When you need to cut wire or sheet metal, the Milwaukee 6805 16 Gauge Shear is a must-have. It comes with a feeler gauge, hex wrench and toggle switch for your convenience. The stainless steel capacity of 18 gauge means this shear can handle even the thickest metal sheets. Its 4000 no load strokes per minute makes it one of the fastest shears in its class. Designed for comfort, this corded shear has ball and needle bearings that reduce friction while cutting to keep your hands from tiring out quickly. With an 8 ft 2-conductor cord, you can easily access power without having to replace outlets along your path of work. When you need to cut metal sheets efficiently and accurately, rely on the Milwaukee 6805 16 Gauge Shear to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.