Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16" M18 FUEL™ 18V String Trimmer 2725-20

16" M18 FUEL™ 18V String Trimmer (Discontinued)

  • Mfr # 2725-20
  • Zoro # G7781536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2725-20
Zoro #
G7781536
UPC #
045242493883
Country of Origin
China

Dimensions

Cutting Width
16 in
Line Diameter
0.08 in
Shaft Length
60 in

Details

Item
String Trimmer
Fuel Type
Battery
Engine
Electric
Anti Vibration Handle
Yes
Battery Voltage
18 V
Quick Snap Spool Replacement
No
Battery Amperage
9.0Ah
Charge Time
1.5 hr
Shaft Type
Straight
Battery Type
Li-Ion
Line Advance
Bump Feed
Run Time
60 min
Corded/Cordless
Cordless

Description

String Trimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.