Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9316

  • Zoro # G7744594


product price: $30.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9316
Zoro #
G7744594
UPC #
045242573530
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Head Size
16 mm
Head Thickness
16 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Insulated
No
Handle Type
Ergonomic I-Beam
Reversing
No
Includes
(1) 16MM RATCHETING COMBO WRENCH
Anti-Slip Design
Yes
Corrosion Resistant
Yes
Ratcheting
Yes
Box End Type
12-Point Box End
Non-Magnetic
No
Measurement Type
Metric
Opening Angle (Deg.)
0 Degrees
Tether Style
Tether Capable
Nonsparking
No
Min. Arc Swing
2.5 Degrees
Opening Type
Rounded
Head Type
Standard
Weight
0.36 lb
Grip Style
Plain
Handle Color
Silver

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 16 mm, Overall Length 8 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 16 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.