Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17mm Metric Combination Wrench

  • Mfr # 45-96-9517

  • Zoro # G7746213


product price: $19.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
17 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9517
Zoro #
G7746213
UPC #
045242573844
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Head Size
17 mm
Head Thickness
17 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Handle Type
Ergonomic I-Beam
Includes
(1) 17MM COMBO WRENCH
Anti-Slip Design
Yes
Reversing
No
Box End Type
12-Point Box End
Grip Style
Plain
Weight
0.41 lb
Non-Magnetic
No
Tether Style
Tether Capable
Measurement Type
Metric
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Min. Arc Swing
2.5 Degrees
Handle Color
Silver
Nonsparking
No
Head Type
Standard
Ratcheting
No
Corrosion Resistant
Yes

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 17 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 17 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.