Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9317

  • Zoro # G7744691


product price: $31.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
17 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9317
Zoro #
G7744691
UPC #
045242573547
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/8 in
Head Size
17 mm
Head Thickness
17 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Anti-Slip Design
Yes
Insulated
No
Handle Type
Ergonomic I-Beam
Includes
(1) 17MM RATCHETING COMBO WRENCH
Reversing
No
Weight
0.46 lb
Min. Arc Swing
2.5 Degrees
Ratcheting
Yes
Head Type
Standard
Nonsparking
No
Handle Color
Silver
Box End Type
12-Point Box End
Grip Style
Plain
Measurement Type
Metric
Opening Type
Rounded
Opening Angle (Deg.)
0 Degrees
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
No

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 17 mm, Overall Length 9 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 17 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.