Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in L 2 in Cap. Aluminum Offset Pipe Wrench

  • Mfr # 48-22-7185

  • Zoro # G6612763


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Features
Designed to Fit in Tight or Odd Spaces, Especially Overhead Pipes; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head; Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7185
Zoro #
G6612763
UPC #
045242500871
Country of Origin
China

Dimensions

Overall Length
18 in
Size
18 in.

Details

Item
Offset Pipe Wrench
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Features
Designed to Fit in Tight or Odd Spaces, Especially Overhead Pipes; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head; Limited Lifetime Warranty
Material
Steel
Jaw Material
Alloy Steel
Insulated
No
Adjustment Type
Groove
Jaw Texture
Serrated
Tether Style
Tether Ready
Corrosion Resistant
No
Adjustable
Manual
Non-Magnetic
Yes
Finish
Black Oxide

Description

Offset Pipe Wrench, Aluminum, Black Oxide, Jaw Capacity 2 in, Serrated, Overall Length 18 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.