Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. SDS-Plus Core Bit Adapter

  • Mfr # 48-20-3593

  • Zoro # G4430784


product price: $49.97
/ea

Key Features

Shank Shape
SDS Plus
Overall Length
18 in
For Use With
Milwaukee SDS Plus Core Bits
Thread Size
M16 x 2
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3593
Zoro #
G4430784
UPC #
045242486427
Country of Origin
Germany

Dimensions

Overall Length
18 in
Thread Size
M16 x 2
Size
18 in
Shank Diameter
25/64 in

Details

Item
One Piece Core Bit Accessory
Shank Shape
SDS Plus
For Use With
Milwaukee SDS Plus Core Bits
Connection Type
Core Bit Adapter
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Plus
For Tool Type
Masonry

Description

One Piece Core Bit Accessory, SDS Plus, 18 in Overall Length, Shank Diameter 25/64 in, Thread Size M16 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.