Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" x 7/16" Universal QUIK-LOK Extension

  • Mfr # 48-28-1050

  • Zoro # G5137456


product price: $29.97
/ea

Key Features

Shank Size
7/16"
Shank Shape
Hex
Material
Carbon Steel
Fits Hole Saw Dia.
9/16" to 6-7/8"
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-28-1050
Zoro #
G5137456
UPC #
045242122677
Country of Origin
China

Dimensions

Shank Size
7/16"
Fits Hole Saw Dia.
9/16" to 6-7/8"
Overall Length
18 in
Arbor Shank Size
7/16 in
Overall Diameter
7/16 in

Details

Item
Arbor Extension
Shank Shape
Hex
Material
Carbon Steel
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
Any 7/16 in Hex Shank Product
Includes Pilot Bit
No
Arbor Shank Style
Hex
Application
Extension is for Use with Any 7/16 Hex Shank Product
Arbor Type
Quick Change
Features
Impact Rated for Maximum Durability, Releases by Had for Quick Operation

Description

Bit Extension, Length (In.) 18, Shank Size (In.) 7/16, Application Extension is for Use with Any 7/16 Hex Shank Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.