Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18mm General Purpose Snap Blades (10 PK) 48-22-1118

18mm General Purpose Snap Blades (10 PK) (Discontinued)

  • Mfr # 48-22-1118
  • Zoro # G5304555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1118
Zoro #
G5304555
UPC #
045242288625
Country of Origin
United States

Dimensions

Width
18mm
Length
4-1/2 in
Thickness
0.020 in

Details

Material
Spring Steel
Primary Cutting Application
General Purpose
Number of Segments
8
Item
Snap-Off Blade
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Blade Dispenser Included
Yes
Mount Type
(1) Hole

Description

Snap-Off Blade, Number of Segments 8, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.