Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18mm Precision Snap Blades (10 PK)

  • Mfr # 48-22-9118

  • Zoro # G5304512


product price: $13.97
/pk 10, $1.40/ea

Key Features

Material
Carbon Steel
Length
4 1/2 in
Width
18 mm
Thickness
0.02 in
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9118
Zoro #
G5304512
UPC #
045242288656
Country of Origin
United States

Dimensions

Length
4 1/2 in
Width
18 mm
Thickness
0.02 in
Blade Width
11/16 in
Blade Length
18mm

Details

Item
Snap-Off Blade
Material
Carbon Steel
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Blade Dispenser Included
Yes
Mount Type
(1) Hole
Number of Segments
8
Includes Blade Dispenser
Yes

Description

Snap-Off Blade, Blade Length 4 1/2 in, Blade Width 11/16 in, Includes Blade Dispenser Yes, Number of Segments 8, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.