Zoro Homepage
This item is Discontinued.
Milwaukee Tool 18mm Snap Off Knife with Metal Lock and Precision Cut Blade 48-22-1961

18mm Snap Off Knife with Metal Lock and Precision Cut Blade (Discontinued)

  • Mfr # 48-22-1961
  • Zoro # G604837252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1961
Zoro #
G604837252
UPC #
45242296798
Country of Origin
Unknown

Dimensions

Blade Length
18mm

Details

Blade Type
Precision Cut

Description

The Milwaukee 18mm Snap-Off Knife has a new to world all metal lock designed for maximum durabilitythat will hold up to jobsite conditions up to 10x longer. The lock comes with a speed thread that allows for 2x faster blade adjustments. This snap-off knife comes with a 8-point, detail-cut, microcarbide blade and will last up to 2x longer, and up to 50% sharper. The overmolded handle offers a slip resistant grip and is acetone resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.