Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9319

  • Zoro # G7745008


product price: $35.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
19 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9319
Zoro #
G7745008
UPC #
045242573561
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 1/8 in
Head Size
19 mm
Head Thickness
19 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Anti-Slip Design
Yes
Insulated
No
Reversing
No
Handle Type
Ergonomic I-Beam
Includes
(1) 19MM RATCHETING COMBO WRENCH
Measurement Type
Metric
Handle Color
Silver
Head Type
Standard
Weight
0.56 lb
Opening Angle (Deg.)
0 Degrees
Ratcheting
Yes
Grip Style
Plain
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Tether Style
Tether Capable
Opening Type
Rounded

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 19 mm, Overall Length 10 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 19 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.