Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-1/2" Bi-Metal Multi-Tool Blade 48-90-0050

2-1/2" Bi-Metal Multi-Tool Blade (Discontinued)

  • Mfr # 48-90-0050
  • Zoro # G0698461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-0050
Zoro #
G0698461
UPC #
045242353514
Country of Origin
United States

Dimensions

Size
2-1/2 in
Overall Length
3 3/4 in
Blade Width
2 1/2 in
Blade Length
3 3/4 in

Details

Item
Oscillating Tool Blade
Application
Wood with Nails, Non-Ferrous Metal and PVC
Material
Bi-Metal
For Use With
Oscillating Tools
Number of Pieces
1
Blade Material
Bi-Metal
Oscillating Tool Accessory Type
Cutting Blade
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Materials Cut
Non-Ferrous Metal, PVC, Wood with Nails
Maximum Oscillations per Minute
20,000
Cutting Edge Style
Toothed
Connection Style
Universal Closed-Back
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Blade Shape
Straight
Primary Material Application
Nail-Embedded Wood
Edge Material
Bi-Metal
Blade Type
Plunge Cut

Description

Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 3 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Nail-Embedded Wood, Materials Cut Non-Ferrous Metal, PVC, Wood with Nails, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.