2-1/2 in. Carbide Grit Hole Saw
Mfr # 49-56-0456
Zoro # G4075127
product price: $23.99
/eaKey Features
Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Brick, Block, Cement Board, Fiberglass and Tile
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0456
Zoro #
G4075127
UPC #
045242223060
Country of Origin
United Kingdom
Dimensions
Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Shank Size
7/16 in
Saw Dia.
2-1/2"
Pilot Drill Size
1/4 in dia x 4 in L
Cutting Depth - Maximum
1 1/2 in
Pilot Drill Length
4 in
Overall Diameter
2 1/2 in
Pilot Drill Diameter
1/4 in
Details
Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Brick, Block, Cement Board, Fiberglass and Tile
Arbor Design
Arbor Not Included
Teeth per Inch
2
Replacement Arbor No.
Mfr. No. 49-56-9100
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. 49-56-8005
Item
Hole Saw
Impact Rated
Not Impact Rated
Materials Cut
Tile and Stone
Primary Material Application
Masonry and Tile
Shank Shape
Hex
For Workpiece Material
Stone, Tile
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Tile and Stone, Arbor Design Arbor Not Included, Tooth Material Carbide Grit, Saw Dia. 2 1/2 in, Teeth per Inch 2, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.