Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-1/2" Carbide Grit Segment Multi-Tool Blade 48-90-0100

2-1/2" Carbide Grit Segment Multi-Tool Blade (Discontinued)

  • Mfr # 48-90-0100
  • Zoro # G0698446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-0100
Zoro #
G0698446
UPC #
045242349074
Country of Origin
China

Dimensions

Size
2-1/2 in
Overall Length
2 1/4 in
Blade Length
2 1/4 in
Blade Width
2 1/2 in

Details

Application
Abrasive Materials, Brick, Cement, Grout, Plaster
Item
Oscillating Tool Blade
Material
Metal/Carbide Grit Edge
Number of Pieces
1
For Use With
Oscillating Tools
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Blade Shape
Round
Maximum Oscillations per Minute
20,000
Direct Fit For Tool Brand
AEG, Bosch, Craftsman, Fein, Makita, Milwaukee, Ozito, Ridgid, Ryobi, Skil
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Type
Grout Removal
Blade Material
Carbide Grit
Primary Material Application
Abrasive Material, Brick, Cement, Grout, Plaster
Connection Style
Universal Closed-Back

Description

Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 2 1/2 in, Blade Length 2 1/4 in, Overall Length 2 1/4 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Closed-Back, Direct Fit For Tool Brand AEG, Bosch, Craftsman, Fein, Makita, Milwaukee, Ozito, Ridgid, Ryobi, Skil, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.