Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Diamond Premium Wet Core Bit

  • Mfr # 48-17-3025

  • Zoro # G1836138


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Core Diameter
2 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-3025
Zoro #
G1836138
UPC #
045242357383
Country of Origin
China

Dimensions

Drill Bit Size
2-1/2 in
Overall Length
15 in
Core Diameter
2 1/2 in
Maximum Drilling Depth
15 in
Thread Size
1-1/4-7
Core Body Length
15 in
Shank Thread Size
1 1/4"-7
Shank Diameter
1 1/4 in
Drilling Length
15

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Wet
Connection Type
Permanent
Sub Brand
Diamond Premium
For Tool Type
Core Rig Drill
Decimal Equivalent
2.5
Primary Material Application
Concrete, Steel
Shank Included
Yes

Description

Coring Bit, Wet, 2 1/2 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.