Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk)

  • Mfr # 49-25-1249

  • Zoro # G900689951


product price: $109.97
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
Number of Pieces
1
Includes
10 Pack
Material
Bi-Metal
Maximum Oscillations per Minute
20,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1249
Zoro #
G900689951
UPC #
045242571017
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Blade Width
2 1/2 in
Blade Thickness
1/32 in
Blade Length
1 5/8 in
Overall Width
2 1/2 in
Cutting Width
2-1/2 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Includes
10 Pack
Material
Bi-Metal
Maximum Oscillations per Minute
20,000
Compatible with Adapter
Milwaukee
Blade Shape
Straight
Blade Type
Flush Cutting
Materials Cut
Copper Pipe, Drywall, PVC, Wood with Nails
Connection Style
Universal Open-Back
Oscillating Tool Accessory Type
Multi-Tool Blade
Cut Style
Flush Cut
Edge Material
Titanium
Cutting Edge Style
Toothed
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Material
Bi-Metal
Primary Material Application
General Purpose
Product Type
Oscillating Tool Blade
For Workpiece Material
Copper Pipe, Drywall, PVC, Nail-Embedded Wood

Description

Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 1 5/8 in, Overall Length 3 11/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Copper Pipe, Drywall, PVC, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.