Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-1/4 Max HP EVS BodyGrip  Router 5616-20

2-1/4 Max HP EVS BodyGrip Router (Discontinued)

  • Mfr # 5616-20
  • Zoro # G4936863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616-20
Zoro #
G4936863
UPC #
045242032860
Country of Origin
China

Dimensions

Tool Length (In.)
8 1/2 in
Base Size (In.)
6
Overall Depth
6 in
Overall Width
8 in
Overall Height
9 1/4 in
Collet Size
1/4 in, 1/2 in
Base Width
6 in
Cord Length
8 ft

Details

Item
Router
HP
2 1/4 hp
Voltage
120V AC
Amps
13.0 A
Corded/Cordless
Corded
Switch
Rocker
Cord
8 ft
No Load RPM
54/108
Power Source
Corded
Handle
Bodygrip
Tool Weight (Lb.)
8.8 lb
Corded/Banded
Corded
Includes
1/2 in Collet, 1/4 in Collet, 2-1/4 Max HP EVS BodyGrip Router (5616-20), T-Handle Wrench, (2) 1 1/8 in Collet Wrenches
Features
2-1/4 Max Hp Milwaukee Motor, Electronic Variable Speed With Soft Start (10,000-24,000 Rpm), Exclusive Above-the-table Depth Adjustment System, Exclusive Design, Exclusive Motor Contamination Shield Minimizes Damage, Maximizes Airflow, Micro-fine Linear Depth Adjustment To Within 1/64 In, Powerful 13 Amp, Premium Electronic Motor Feedback Maintains Speed And Power Under Load
Tool Weight
8.8 lb
Current
13 A
Start Type
Soft-Start
Number of Bases Included
1
Maximum Speed
24,000 RPM
Horsepower
2.25 hp
Router Class
Mid-Size
Number of Speed Settings
36
Kit Contents
1/2 in Collet, 1/4 in Collet, Bare Tool, T-Handle Wrench, (2) 1 1/8 in Collet Wrenches
Housing Material
Aluminum
Minimum Speed
10,000 RPM
Base Type
Fixed
Handle Type
Standard Double Grip
Speed Setting
Variable
Included Fence
No
Product Type
Router

Description

Fully-loaded with an award-winning feature set, Milwaukee's new 2-1/4 max hp electronic variable speed BodyGrip Router offers the ultimate in router performance. Featuring an industry-first BodyGrip design, a comfortable rubber grip wrapped around the router's base with an adjustable, custom-fit handstrap, and two over-molded side handles, comfort is in the palm of your hands. In addition, the router's wide, 6 in. base diameter and low center of gravity design provide a comfortable, well-balanced ride throughout the cut. Whether left or right-handed, the router's design minimizes muscle fatigue while maximizing cut control and comfort during operation. The new router is powered by a best-in-class, 13 amp, 2-1/4 max hp Milwaukee motor with electronic variable speed (10,000-24,000 rpm), premium motor feedback and soft-start technology. With 36 distinct speed settings, the user can precisely match the tool speed to the routing task at hand. The router's premium electronic motor feedback circuitry maintains optimal cutting speed and power throughout a cut, regardless of load conditions. Finally, the router features motor soft-start technology that quickly, steadily ramps the motor up in stages, thus reducing tool jerking and wear on the brushes and bearings. Precise routing ensures one-pass quality profiles. To this end, Milwaukee's new 5616-20 router features Milwaukee's industry-first linear depth adjustment system with above-the-table access. The ideal solution for both free-hand and table-mounted routing, this industry-exclusive system provides fast, accurate coarse adjustments to within 1/8 in. and micro-fine adjustments to within 1/64 in. Unlike helical systems, the motor doesn't spin as the cut depth is changed, ensuring that the motor controls and power cord remain in a constant, optimal position. This revolutionary system can be accessed from above a router table with the included T-handle wrench or any 3/8 in. hex socket wrench with extension and simplifies the once tedious adjustment process required with other models. In addition, the new 2-1/4 max hp EVS BodyGrip routers are built to last in the Milwaukee tradition. The router's circuit board is completely submerged in a protective, flexible compound that protects it from drop-shocks, vibration and damaging contamination. For added protection when table-mounted, the router also features an exclusive motor contamination shield that keeps damaging debris out without sacrificing airflow and a durable, rubber shield for dust-free access to the height adjustment system. Rounding out the defense is a heavy-duty, 22 amp switch, 100% sealed ball bearing motor construction, and a tough machined aluminum motor housing and base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.