Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-1/4 Max HP EVS BodyGrip  Router Kit 5616-21

2-1/4 Max HP EVS BodyGrip Router Kit (Discontinued)

  • Mfr # 5616-21
  • Zoro # G4936872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616-21
Zoro #
G4936872
UPC #
045242032877
Country of Origin
China

Dimensions

Tool Length (In.)
8 1/2 in
Base Size (In.)
6
Base Width
6 in
Base Diameter
6 in
Overall Height
9 7/8 in
Collet Size
1/4 in, 1/2 in
Cord Length
8 ft
Overall Depth
13 1/2 in
Overall Width
13 1/2 in

Details

Item
Router
Cord
8 ft
Corded/Cordless
Corded
Voltage
120
Corded/Banded
Corded
No Load RPM
10,000 to 24,000
Power Source
Corded
Includes
(2) 1-1/8 In Collet Wrenches, 1/2 In Collet 1/4 In Collet, 2-1/4 Max HP EVS Router, Carrying Case, T-handle Wrench
Switch
Rocker
Tool Weight (Lb.)
8.8 lb
Features
2-1/4 Max Hp Milwaukee Motor, Electronic Variable Speed With Soft Start (10,000-24,000 Rpm), Exclusive Design, Exclusive Motor Contamination Shield Minimizes Damage, Impact-resistant Carrying Case With Integral Routerstation, Maximizes Airflow, Micro-fine Linear Depth Adjustment To Within 1/64 In Exclusive Above-the-table Depth Adjustment System, Powerful 13 Amp, Premium Electronic Motor Feedback Maintains Speed And Power Under Load
Amps
13.0 A
Handle
Bodygrip
HP
2 1/4 hp
Included Fence
No
Horsepower
2.25 hp
Start Type
Soft-Start
Speed Setting
Variable
Tool Weight
8.8 lb
Router Class
Mid-Size
Maximum Speed
24,000 RPM
Current
13 A
Minimum Speed
10,000 RPM
Base Type
Fixed
Kit Contents
1/2 in Collet, 1/4 in Collet, Bare Tool, Carrying Case, T-Handle Wrench, (2) 1 1/8 in Collet Wrenches
Housing Material
Aluminum
Number of Bases Included
1
Product Type
Router
Number of Speed Settings
36

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.25 hp, Current 13 A, Maximum Speed 24,000 RPM, Number of Speed Settings 36, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet, Bare Tool, Carrying Case, T-Handle Wrench, (2) 1 1/8 in Collet Wrenches, Tool Weight 8.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.