Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/4" Hole Dozer Bi-Metal Hole Saw

  • Mfr # 49-56-9635

  • Zoro # G4231981


product price: $16.97
/ea

Key Features

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9635
Zoro #
G4231981
UPC #
045242198511
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in, 7/16 in
Saw Dia.
2-3/4"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Pilot Drill Length
3 1/2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 5/8 in
Overall Diameter
2 3/4 in

Details

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Arbor Design
Arbor Not Included
Teeth per Inch
3.5
Replacement Pilot Drill No.
Mfr. No. 49-56-8000, 49-56-8010
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
Item
Hole Saw
Impact Rated
Not Impact Rated
Tooth Material Grade
Matrix II
Primary Material Application
General Purpose
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
For Use With
Corded/Cordless Drills, Drill Presses Stationary Machinery
Shank Shape
Hex
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 3/8 in, 7/16 in, Pilot Drill Size 1/4 in dia x 3 1/2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.