Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/16" HOLE DOZER Bi-Metal Hole Saw

  • Mfr # 49-56-9629

  • Zoro # G4317257


product price: $15.47
/ea

Key Features

Primary Saw Application
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Saw Dia.
2-5/16"
Tooth Material
Bi-Metal
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9629
Zoro #
G4317257
UPC #
045242222537
Country of Origin
United States

Dimensions

Saw Dia.
2-5/16"
Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in, 7/16 in
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Cutting Depth - Maximum
1 5/8 in
Overall Diameter
2 5/16 in
Pilot Drill Length
3 1/2 in
Pilot Drill Diameter
1/4 in

Details

Primary Saw Application
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
3.5
Item
Hole Saw
Tooth Material Grade
Matrix II
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
Hole Saw Product Grouping
Hole Saws
Primary Material Application
General Purpose
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
For Use With
Most Brands Of Hole Saw Arbors
Shank Shape
Hex
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

The MILWAUKEE® 2-5/16" HOLE DOZERTM Bi-Metal Hole Saws new 3.5 TPI tooth design offers the longest life in metal applications. These HOLE DOZERTM Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZERTM Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZERTM Bi-Metal hole saws are proudly made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.