Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/8" Threaded Steel Hawg Cutter

  • Mfr # 49-57-2620

  • Zoro # G5128076


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-2620
Zoro #
G5128076
UPC #
045242202959
Country of Origin
Japan

Dimensions

Diameter
2 5/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
2 5/8 in
Shank Diameter
3/4 in
Shank Thread Size
M18 x 1.5 in
For Chuck Size
MT3
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Threaded Hole
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Pilot Pin Included
Yes
Sub Brand
Steel Hawg(R)
Series
49-57
Stack Cut Teeth
No
Finish - Machining
Bright
Decimal Equivalent
2.625
Measurement System
Fractional Inch
Shank Type - Machining
Threaded
Material - Machining
Carbide
For Tool Type
Magnetic Drill Presses
Primary Material Application
Stainless Steel

Description

Annular Cutter, Carbide, Bright, 2 5/8 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.