2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit

  • Mfr # 48-20-5412

  • Zoro # G7482404


product price:  $158.00
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/8 in
Core Diameter
2 5/8 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max
Maximum Drilling Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5412
Zoro #
G7482404
UPC #
045242315543
Country of Origin
Germany

Dimensions

Overall Length
11 3/8 in
Core Diameter
2 5/8 in
Maximum Drilling Depth
3 in
Drilling Length
3.000 in
Shank Size
45/64"
Shank Diameter
45/64 in
Core Body Length
3 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max
Number of Pieces
1
Includes
(1) 2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5412)
Decimal Equivalent
2.625
Wet or Dry Application
Dry
Shank Included
Yes
Centering Bit Included
No
Cutting Tip Form
Asymmetrical and Alternating Teeth
Primary Material Application
Masonry
Measurement System
Fractional Inch
For Tool Type
SDS MAX Rotary Hammer Drill

Description

Core Center Bit, SDS Max, 2 5/8 in, Maximum Drilling Depth 3 in, 11 3/8 in Overall Length, 45/64 in Shank Diameter, Core Body Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.