Zoro Homepage
This item is Discontinued.
Milwaukee Tool 2-5/8" X 11-3/8" One Piece Spline Core Bit 48-20-5462

2-5/8" X 11-3/8" One Piece Spline Core Bit (Discontinued)

  • Mfr # 48-20-5462
  • Zoro # G7608404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5462
Zoro #
G7608404
UPC #
045242315710
Country of Origin
Germany

Dimensions

Overall Length
11 3/8 in
Core Diameter
2 5/8 in
Maximum Drilling Depth
3 in
Shank Size
3/4"
Drilling Length
3.000 in
Shank Diameter
2 5/8 in
Core Body Length
3 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
Spline
Number of Pieces
1
Includes
(1) 2-5/8" X 11-3/8" One Piece Spline Core Bit (48-20-5462)
Primary Material Application
Masonry
Cutting Tip Form
Asymmetrical and Alternating Teeth
Measurement System
Fractional Inch
Shank Included
Yes
Wet or Dry Application
Dry
Centering Bit Included
No
Decimal Equivalent
2.625
For Tool Type
Spline Rotary Hammer Dill

Description

Core Center Bit, Spline, 2 5/8 in, Maximum Drilling Depth 3 in, 11 3/8 in Overall Length, 2 5/8 in Shank Diameter, Core Body Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.