Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/8" X 22" One Piece Spline Core Bit

  • Mfr # 48-20-5464

  • Zoro # G7572442


product price: $197.00
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Core Diameter
2 5/8 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
Spline
Maximum Drilling Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5464
Zoro #
G7572442
UPC #
045242316632
Country of Origin
Germany

Dimensions

Overall Length
22 in
Core Diameter
2 5/8 in
Maximum Drilling Depth
3 in
Shank Size
3/4"
Drilling Length
3.000 in
Shank Diameter
2 5/8 in
Core Body Length
3 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
Spline
Number of pieces
1
Includes
(1) 2-5/8" X 22" One Piece Spline Core Bit (48-20-5464)
Cutting Tip Form
Asymmetrical and Alternating Teeth
Primary Material Application
Masonry
Wet or Dry Application
Dry
Shank Included
Yes
Measurement System
Fractional Inch
Decimal Equivalent
2.625
Centering Bit Included
No
Number of Pieces
1
For Tool Type
Spline Rotary Hammer Dill

Description

Core Center Bit, Spline, 2 5/8 in, Maximum Drilling Depth 3 in, 22 in Overall Length, 2 5/8 in Shank Diameter, Core Body Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.