2-Cutter Hammer Drill Bit 1" x 12" Three-Flat (Discontinued)
- Mfr # 48-20-8854
- Zoro # G5116973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-8854
Zoro #
G5116973
UPC #
N
Country of Origin
Germany
Dimensions
Shank Size
1/2 in
Drilling Length
10 in
Overall Length
10 in
Bit Dia.
1"
Drill Bit Size
1/2 in
Details
Item
Hammer Drill Bit
Shank Shape
Three-Flat
Number of pieces
1
Number of Cutter Heads
2
For Use With
Hammer Drill
Number of Pieces
1
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.