Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-Cutter Hammer Drill Bit 1/2" x 18" Three-Flat 48-20-8832

2-Cutter Hammer Drill Bit 1/2" x 18" Three-Flat (Discontinued)

  • Mfr # 48-20-8832
  • Zoro # G5137185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8832
Zoro #
G5137185
UPC #
045242098606
Country of Origin
Germany

Dimensions

Shank Size
3/8 in
Drilling Length
16 in
Overall Length
18 in
Maximum Drilling Depth
16 in
Bit Dia.
1/2"
Drill Bit Size
1/2 in
Shank Size (In.)
3/8
Overall Length (In.)
18
Shank Diameter
3/8 in

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.5
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Percussion Rated
Yes
Application
Concrete Drilling
Standards
ANSI B212.15
Primary Material Application
Masonry
For Tool Type
Rotary Hammer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
For Use With
Any Hammer Drill
Finish - Machining
Bright (Uncoated)

Description

Hammer Drill Bit, Straight with Three Flats, 1/2 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 3/8 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.