Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-Cutter Hammer Drill Bit 1/4" x 6" Three-Flat, 5PK 48-20-8962

2-Cutter Hammer Drill Bit 1/4" x 6" Three-Flat, 5PK (Discontinued)

  • Mfr # 48-20-8962
  • Zoro # G7475133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8962
Zoro #
G7475133
UPC #
045242098934
Country of Origin
Germany

Dimensions

Shank Size
19/64 in
Drilling Length
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Bit Dia.
1/4"
Drill Bit Size
1/4 in
Shank Diameter
19/64 in
Shank Size (In.)
1/4
Overall Length (In.)
6

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.25
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
Yes
Standards
ANSI B212.15
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Masonry
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Application
Masonry Drilling
For Use With
Hammer Drill

Description

Hammer Drill Bit, Straight with Three Flats, 1/4 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 19/64 in, Number of Cutter Heads 2, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.