Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-Cutter Hammer Drill Bit 3/16" x 4" Three-Flat, 2PK 48-20-8805

2-Cutter Hammer Drill Bit 3/16" x 4" Three-Flat, 2PK (Discontinued)

  • Mfr # 48-20-8805
  • Zoro # G5116833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8805
Zoro #
G5116833
UPC #
045242098453
Country of Origin
Germany

Dimensions

Shank Size
3/16 in
Drilling Length
2 in
Overall Length
4 in
Maximum Drilling Depth
2 in
Bit Dia.
3/16"
Drill Bit Size
3/16 in
Shank Diameter
3/16 in
Shank Size (In.)
3/16
Overall Length (In.)
4

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.1875
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Percussion Rated
Yes
Standards
ANSI B212.15
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Hammer
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide Tipped
Primary Material Application
Masonry
Application
Concrete Drilling
For Use With
Any Hammer Drill

Description

Hammer Drill Bit, Straight with Three Flats, 3/16 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in, Shank Diameter 3/16 in, Number of Cutter Heads 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.