Zoro Homepage
This item is Discontinued.
Milwaukee Tool 2-Cutter Hammer Drill Bit 3/4" x 6" Three-Flat 48-20-8845

2-Cutter Hammer Drill Bit 3/4" x 6" Three-Flat (Discontinued)

  • Mfr # 48-20-8845
  • Zoro # G5116955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8845
Zoro #
G5116955
UPC #
045242098651
Country of Origin
Germany

Dimensions

Shank Size
1/2 in
Drilling Length
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Bit Dia.
3/4"
Drill Bit Size
3/4 in
Shank Diameter
1/2 in
Shank Size (In.)
1/2
Overall Length (In.)
6

Description

Hammer Drill Bit, Straight with Three Flats, 3/4 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 1/2 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.