Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-Cutter Hammer Drill Bit 5/16" x 12" Three-Flat 48-20-8817

2-Cutter Hammer Drill Bit 5/16" x 12" Three-Flat (Discontinued)

  • Mfr # 48-20-8817
  • Zoro # G5129887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8817
Zoro #
G5129887
UPC #
045242098521
Country of Origin
Germany

Dimensions

Shank Size
5/16 in
Drilling Length
10 in
Overall Length
12 in
Maximum Drilling Depth
10 in
Bit Dia.
5/16"
Drill Bit Size
5/16 in
Shank Diameter
5/16 in
Overall Length (In.)
12
Shank Size (In.)
5/16

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.3125
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Percussion Rated
Yes
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Masonry
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Standards
ANSI B212.15
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Application
Concrete Drilling
For Use With
Any Hammer Drill

Description

Hammer Drill Bit, Straight with Three Flats, 5/16 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 5/16 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.