Zoro Homepage
This item is Discontinued.
Milwaukee Tool 2-Cutter Hammer Drill Bit 5/16" x 6" Three-Flat 48-20-8816

2-Cutter Hammer Drill Bit 5/16" x 6" Three-Flat (Discontinued)

  • Mfr # 48-20-8816
  • Zoro # G5137255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8816
Zoro #
G5137255
UPC #
045242098514
Country of Origin
Germany

Dimensions

Shank Size
5/16 in
Drilling Length
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Bit Dia.
5/16"
Drill Bit Size
5/16 in
Shank Diameter
5/16 in
Overall Length (In.)
6
Shank Size (In.)
5/16

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.3125
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
Yes
Material - Machining
Carbide Tipped
Primary Material Application
Masonry
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Standards
ANSI B212.15
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Application
Concrete Drilling
For Use With
Any Hammer Drill

Description

Hammer Drill Bit, Straight with Three Flats, 5/16 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.