Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 5/32" x 4" x 6" 3-Flat Secure-Grip™ Hammer-Drill Bit (5 PK) 48-20-8955

5/32" x 4" x 6" 3-Flat Secure-Grip™ Hammer-Drill Bit (5 PK) (Discontinued)

  • Mfr # 48-20-8955
  • Zoro # G7555922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8955
Zoro #
G7555922
UPC #
045242256433
Country of Origin
Germany

Dimensions

Shank Size
5/32 in
Drilling Length
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Bit Dia.
5/32"
Drill Bit Size
3/32 in
Shank Diameter
5/32 in
Shank Size (In.)
5/32
Overall Length (In.)
6

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.1563
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
Yes
Material - Machining
Carbide Tipped
Standards
ANSI B212.15
For Tool Type
Rotary Hammer
Primary Material Application
Masonry
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Application
Masonry Drilling
For Use With
Hammer Drill

Description

Hammer Drill Bit, Straight with Three Flats, 3/32 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 5/32 in, Number of Cutter Heads 2, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.