This item is Discontinued.

Milwaukee Tool 5/8" x 10" x 12" 3-Flat Secure-Grip™ Hammer-Drill Bit 48-20-8841

5/8" x 10" x 12" 3-Flat Secure-Grip™ Hammer-Drill Bit (Discontinued)

  • Mfr # 48-20-8841
  • Zoro # G5116946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8841
Zoro #
G5116946
UPC #
045242098637
Country of Origin
Germany

Dimensions

Shank Size
1/2 in
Drilling Length
10 in
Overall Length
12 in
Maximum Drilling Depth
10 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
1/2 in
Overall Length (In.)
12
Shank Size (In.)
1/2

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.625
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
Yes
For Tool Type
Rotary Hammer
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Standards
ANSI B212.15
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Primary Material Application
Masonry
Application
Concrete Drilling
For Use With
Any Hammer Drill

Description

Hammer Drill Bit, Straight with Three Flats, 5/8 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 1/2 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.