Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 2-Cutter Hammer Drill Bit 5/8" x 18" Three-Flat 48-20-8842

2-Cutter Hammer Drill Bit 5/8" x 18" Three-Flat (Discontinued)

  • Mfr # 48-20-8842
  • Zoro # G5117007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8842
Zoro #
G5117007
UPC #
045242098644
Country of Origin
Germany

Dimensions

Shank Size
1/2 in
Drilling Length
16 in
Overall Length
18 in
Maximum Drilling Depth
16 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
1/2 in
Shank Size (In.)
1/2
Overall Length (In.)
18

Details

Item
Hammer Drill Bit
Shank Shape
Three-Flat
Decimal Equivalent
0.625
Cutting Direction
Right Hand
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Percussion Rated
Yes
Standards
ANSI B212.15
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Primary Material Application
Masonry
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Application
Concrete Drilling
For Use With
Any Hammer Drill

Description

Hammer Drill Bit, Straight with Three Flats, 5/8 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 1/2 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.