Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Diamond Premium Wet Core Bit

  • Mfr # 48-17-3020

  • Zoro # G1836147


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Core Diameter
2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-17-3020
Zoro #
G1836147
UPC #
045242357376
Country of Origin
China

Dimensions

Drill Bit Size
2 in
Overall Length
15 in
Core Diameter
2 in
Maximum Drilling Depth
15 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
15 in
Shank Diameter
1 1/4 in
Drilling Length
15

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Wet
Shank Included
Yes
Sub Brand
Diamond Premium
Primary Material Application
Concrete, Steel
Decimal Equivalent
2
Connection Type
Permanent
For Tool Type
Core Rig Drill

Description

Diamond Premium Wet Core Bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4" - 14", Diamond Premium Wet Core Bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with a threaded cap for easily extending the core bit. Designed for use with MX FUEL Core Drills and corded core drills for maximum versatility. Sizes from 3⁄4” – 1-1/2” are compatible with all core drills with a 5/8”-11 thread. Sizes from 2” – 14” are compatible with all core drills with a 1-1/4”-7 thread. Designed for wet use only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.