Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Dry Core Masonry Bit

  • Mfr # 48-17-0020

  • Zoro # G1836576


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Core Diameter
2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Maximum Drilling Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-0020
Zoro #
G1836576
UPC #
045242356935
Country of Origin
China

Dimensions

Drill Bit Size
2 in
Overall Length
10 in
Core Diameter
2 in
Maximum Drilling Depth
10 in
Thread Size
5/8-11
Core Body Length
10 in
Shank Thread Size
5/8"-11
Shank Diameter
5/8 in
Drilling Length
10

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Threaded
Wet or Dry Application
Dry
Decimal Equivalent
2
Connection Type
Permanent
Shank Included
Yes
For Tool Type
Core Grinder, Core Rig Drill
Sub Brand
Diamond Dry
Primary Material Application
Cinder Block, Brick, Masonry

Description

Coring Bit, Dry, 2 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Threaded, Core Body Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.