Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 2 ECX - 4" 1000V Insulated Screwdriver

  • Mfr # 48-22-2242

  • Zoro # G7599953


product price: $18.97
/ea

Key Features

Tip Size
#2
Shank Length
6 in
Handle Material
Plastic
Handle Design
Cushion Grip
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2242
Zoro #
G7599953
UPC #
045242294817
Country of Origin
China

Dimensions

Tip Size
#2
Shank Length
6 in
Overall Length
10 in
Handle Length
4 in
For Fastener Size
#2

Details

Item
Insulated ECX Screwdriver
Tip Style
ECX
Handle Material
Plastic
Handle Design
Cushion Grip
Shank Shape
Round
Tip Style Group
Standard
ESD Safe
No
Tether Capable
Tether Ready
Nonsparking
No
Insulated
Yes
Screwdriver Tip Style
ECX(TM)/Phillips/Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Tether Ready
Magnetized Tip
No
Replaceable Shank
No
Tip Finish
None
Grip Style
Cushion
Shank Coating
Insulated
Non-Sparking
No
Non-Magnetic
No
Tether Ready
Yes
Corrosion Resistant
No
Fastener-Holding Type
Friction
Tether Status
Tether Ready
ESD Safety
Not ESD Safe
Measurement Type
SAE
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Milwaukee 1000V Insulated Screwdrivers are the only UL Classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee Insulated Screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee Insulated Screwdrivers are designed for the jobsite and include Milwaukee’s Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.