
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2842
Zoro #
G7599533
UPC #
045242521746
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#2
Shank Length
4 in
Overall Length
7 in
For Fastener Size
#2
Description
Tether Ready ECX Screwdriver, Tip Size #2, ECX, Ergonomic, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, Yes, Tip Finish None, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.