Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Concrete Vibrator Head

  • Mfr # 48-37-5020

  • Zoro # G402203556


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Type
Head
Material
Steel
For Use With
Milwaukee Concrete Vibrator Shaft, MX FUEL Concrete Vibrator
Application
Used with a Concrete Vibrator to Consolidate Wet Concrete
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-5020
Zoro #
G402203556
UPC #
045242615544
Country of Origin
China

Dimensions

Width
2 in
Length
14 1/2 in
Height
2 in
Head Diameter
2 in
Overall Width
2 in
Overall Length
14 1/2 in
Size
2 in

Details

Item
Vibrator Head
Type
Head
Material
Steel
For Use With
Milwaukee Concrete Vibrator Shaft, MX FUEL Concrete Vibrator
Application
Used with a Concrete Vibrator to Consolidate Wet Concrete
Includes
2" Concrete Vibrator Head
Head Material
Steel
Product Type
Vibrator Head
Compatible Motor Manufacturer Part Number
MXF371-2XC
Compatible Shaft Manufacturer Part Number
48-37-7007, 48-37-7014
Motor Connection Type
Thread-Mount
Compatible Brand
Milwaukee
Compatible Product Type
Concrete Vibrator Shaft, Concrete Vibrator
Tool Weight
9 lb

Description

Vibrator Head, Product Type Vibrator Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF371-2XC, Overall Length 14 1/2 in, Overall Width 2 in, Motor Connection Type Thread-Mount, Head Material Steel, Head Diameter 2 in, Tool Weight 9 lb, Compatible Product Type Concrete Vibrator Shaft, Concrete Vibrator, Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014, Includes 2 In. Concrete Vibrator Head, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.