Zoro Homepage

2 in. Opening Tool for 7/8 in. Sectional Cable

  • Mfr # 48-53-3827

  • Zoro # G700411134


product price: $34.97
/ea

Key Features

For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Connection Size
7/8 in
Size
2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3827
Zoro #
G700411134
UPC #
045242594061
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
2 in
Overall Length
2 in
Maximum Drain Line Inside Diameter
2 1/2 in
Minimum Drain Line Inside Diameter
2 in

Details

Item
Opening Tool
For Use With
M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
Material
Steel
Number of Pieces
1
Includes
(1) 2 in Opening Tool for Milwaukee(R) 7/8 in Sectional Cable
Drain Line Capacity I.D.
2 in to 2 1/2 in
Features
Interlocking Cable Connectors with Pin Key Release, RUST GUARD Plating
Number of Blades
1
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20
Compatible Cleaner Series
M18 Sectional Machines
Cutter Type
Opening Tool
Product Type
Cutters
Application
Sectional Machine Cables
Head Type
Opening Tool

Description

Opening Tool, Head Type Opening Tool, Compatible Cleaner Series M18 Sectional Machines, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application Sectional Machine Cables, Cutter Type Opening Tool, Features Interlocking Cable Connectors with Pin Key Release, RUST GUARD Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.