Zoro Homepage

2 Pc. 6" & 10" Adjustable Wrench Set

  • Mfr # 48-22-7400

  • Zoro # G4123029


product price: $36.97
/ea

Key Features

Overall Length
6 in, 10 in
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
15/16 in, 1 3/8 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7400
Zoro #
G4123029
UPC #
045242358823
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in, 10 in
Head Thickness
3/8 in

Details

Item
Adjustable Wrench Set
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
15/16 in, 1 3/8 in
Nonsparking
No
Standards
ASME
Insulated
No
Measurement Type
SAE
Tether Style
Tether Ready
End Style
Hang Hole
Lockable
No
Container Type
None
Handle Color
Red, Silver
Head Type
Standard
Measuring Scale
Yes
Adjustable Wrench Type
Adjustable Wrench Set
Handle Type
Ergonomic
Jaw Material
Alloy Steel
Non-Magnetic
Yes
Grip Style
Plain
Weight
1.58 lb
Adjustment Type
Groove
Corrosion Resistant
Yes

Description

The MILWAUKEE TOOL - 48-22-7400 Adjustable Wrench Set is a crucial addition to your Tools & Machining collection. This set includes two hand tools, designed with movable jaws that can be adjusted to fit various sizes of nuts and bolts. Made from durable Alloy Steel, these wrenches are ideal for assembly, maintenance, and repair tasks involving different fastener dimensions.
Key features:

  • Material: Constructed from robust Alloy Steel for enhanced durability and strength.

  • Versatility: The adjustable wrench type allows fitting of diverse nut and bolt sizes.

  • Comfortable Use: Ergonomic handles ensure comfortable operation while enhancing control and efficiency.

  • Jaw Capacity: Can accommodate 15/16 in and 1 3/8 in sizes.

  • Additional Features: Includes groove design, hang hole feature for easy storage, and offers a range of lengths from 6 in to 10 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.