Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool #2 PH-1/4" SLT DBL End Bit 50-32-0200

#2 PH-1/4" SLT DBL End Bit (Discontinued)

  • Mfr # 50-32-0200
  • Zoro # G1938626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-32-0200
Zoro #
G1938626
UPC #
045242244737
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Tool Tip Size
PH#2
Hex Shank Size
1/4"
Overall Bit Length
1.26 in.

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Double End Screwdriver Bit
SAE or Metric
SAE
Fastening Tool Item Type
Magnetic Double Ended Bit

Description

The Milwaukee 50-32-0200 #2 PH-1/4" SLT DBL End Bit is the perfect tool for putting screws in and taking them out. With a hex shank size of 1/4", you can fit it into a drill or power screwdriver. The double ended bit has a magnetic tip, allowing you to hold onto screws more easily. Its overall length is 1.26 in., with a fastening tool tip size of PH#2 and shank style of hex. You can also use this bit with your power screwdriver or drill, as it has an SAE measurement type and fastening tool item type of magnetic double ended bit. For easy access to your screws, invest in the Milwaukee 50-32-0200 #2 PH-1/4" SLT DBL End Bit today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.