Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool #2 Phillips - 10" Cushion Grip Screwdriver 48-22-2814

#2 Phillips - 10" Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2814
  • Zoro # G7599418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2814
Zoro #
G7599418
UPC #
045242521548
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
10 in
Overall Length
13 in
Handle Length
3 in
For Fastener Size
#2

Details

Item
Tether-Ready Phillips Screwdriver
Tip Style
Phillips
Handle Material
Rubber
Handle Design
Cushion Grip
Screwdriver Tip Style
Phillips
Nonsparking
No
Tether Capable
Tether Ready
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Handle Color
Black, Red
ESD Safe
No
Tip Style Group
Standard
Shank Shape
Round
Tether Style
Tether Ready
Shank Finish
Chrome
Tip Finish
Hardened
Non-Sparking
No
Magnetized Tip
No
Shank Coating
Chrome
Tether Ready
Yes
Measurement Type
SAE
Corrosion Resistant
Yes
Non-Magnetic
Yes
Replaceable Shank
No
Grip Style
Ergonomic

Description

With its cushioned grip, the Milwaukee 48-22-2814 10" Cushion Grip Screwdriver is easy to hold and work with. The Tether Ready screwdriver has a cushion grip handle that allows you to hold it comfortably for extended periods of time. It has an alloy steel shank measuring 10 in. in length and 13 in. overall. Its tip style group is standard, with a #2 Phillips tip size. The rubber handle comes in black or red colors to suit your preference. If you are looking for a comfortable Tether Ready screwdriver that will help you get the job done faster, then this is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.