Zoro Homepage
This item is Discontinued.
Milwaukee Tool #2 Phillips - 4" Cushion Grip Screwdriver 48-22-2812

#2 Phillips - 4" Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2812
  • Zoro # G7599908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2812
Zoro #
G7599908
UPC #
045242521524
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
4 in
Overall Length
7 in
Handle Length
3 in
For Fastener Size
#2

Description

If you are looking for a screwdriver that is easy to use, this Milwaukee 48-22-2812 #2 Phillips - 4" Cushion Grip Screwdriver is the tool for you. The cushion grip handle provides comfortable handling of the screwdriver. This tether-ready Phillips screwdriver has an alloy steel shank and a length of 7 in. It also has a 3 in. handle length and comes with two color options. With its standard tip style, this 4" Cushion Grip Screwdriver will meet your everyday needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.