Zoro Homepage
This item is Discontinued.
Milwaukee Tool #2 Phillips Cushion-Grip Demolition Screwdriver 48-22-2815

#2 Phillips Cushion-Grip Demolition Screwdriver (Discontinued)

  • Mfr # 48-22-2815
  • Zoro # G7599734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2815
Zoro #
G7599734
UPC #
045242005017
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
6 in
Overall Length
14 in
Handle Length
3 in
For Fastener Size
#2

Details

Item
Demolition Phillips Screwdriver
Tip Style Group
Standard
Screwdriver Tip Style
Phillips
Handle Material
Rubber
Handle Design
Cushion Grip
Tether Capable
Not Tether Capable
Handle Color
Black, Red
ESD Safe
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Shank Shape
Round
Insulated
No
Tip Style
Phillips
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Non-Sparking
No
Magnetized Tip
No
Tip Finish
Hardened
Shank Finish
Chrome
Corrosion Resistant
Yes
Tether Ready
No
Shank Coating
Chrome
Grip Style
Ergonomic
Measurement Type
SAE
Replaceable Shank
No

Description

This Milwaukee 48-22-2815 #2 Phillips Cushion Grip Demolition Screwdriver is the ideal tool for driving screws in tight spaces. The cushion grip handle ensures a firm, comfortable hold, making it easier to apply more torque when driving screws. This demolition screwdriver has an alloy steel shank and tip that are heat treated for strength and durability. Its 3 in. rubber handle provides you with greater control as you work on your project. The screwdriver has a length of 9 in., with a 6 in. shank length and #2 Phillips tip size. The Milwaukee 48-22-2815 #2 Phillips Cushion Grip Demolition Screwdriver is perfect for getting into those hard to reach places.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.