Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 1 in Phillips No. 2 Impact Duty Power Bit, 2 PK

  • Mfr # 48-32-4412

  • Zoro # G3596354


product price: $3.47
/pk 2, $1.74/ea

Key Features

Bit Length
1"
Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Bit Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4412
Zoro #
G3596354
UPC #
045242195435
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#2
Shank Size
1/4 in
Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Length
1 in
Tip Size
#2
Bit Industry Size
#2

Details

Bit Style
Phillips
Includes
(2) PH2 Insert Bits
Number of Pieces
2 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Insert Bit
Item
Insert Bit
Application - Tools
Impact
Impact Rated
Impact Rated
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Insert Bit
Measurement System
Imperial
Product Type
Insert Bit
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Head Style
Phillips
For Tool Type
Impact
End Design
Single End

Description

Insert Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.